Schneider Electric
Warning Light, Strobe Tube, Yellow, 120VAC
Mfr # XVBL8G8
Zoro # G2877016
$437.85
4% off
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 3,000 hr
- Lens Material Polycarbonate
Explore More Products
- SCHNEIDER ELECTRIC Warning Light, LED, Yellow, 24VAC/24-48VDC XVBL4B8
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons XVCZ23
- SCHNEIDER ELECTRIC Incandescent 7W 24Vac/Dc Ba15D DL1BEB
- SCHNEIDER ELECTRIC Indicating Bank Lens 48Vdc 10W +Options XVBC4B5
- SCHNEIDER ELECTRIC Indicating Bank Lens 24V 10J +Options XVBC8B4
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange XVR08B05
- SCHNEIDER ELECTRIC 1 Unit= 1 Bulb DL1BA260
- SCHNEIDER ELECTRIC BLUE STROBE 10J XVBC8B6
- SCHNEIDER ELECTRIC Warning Light, LED, Orange, 24VAC/24-48VDC XVBL4B5
- EMI LED 3-Stage Safety Baton, LED Color Red 2000
- ZORO SELECT Strobe Lamp, 110V AC/DC SSMS86SLAMP10G
- Schneider Electric Strobe and Flashing Lights