Shop Alternate Products
This Product is Discontinued
Square D
277VAC Non-Reversing Definite Purpose Contactor 4P 25A (Discontinued)
Mfr # 8910DPA24V04
Zoro # G2877147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Poles 4
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 30 A
- Reversing No
- Coil Volts 277V AC