Dayton
2230V345 35-9/32" Outside Length, 34 1/2 in Pitch Length, 1-3/8" Top Width
Mfr # 3HEW3
Zoro # G2877183
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 2230V345
- Top Width 1-3/8"
- Groove Angle 30 Degrees
- Outside Length 35-9/32"
- Thickness 7/16 in
Explore More Products
- DAYTON 4L970 V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs 3GWE7
- DAYTON B82 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs 1A101
- DAYTON B94 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs 6L214
- DAYTON B76 V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs 6A159
- DAYTON 3VX530 Cogged V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs 2L390
- DAYTON 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs 2L399
- DAYTON 2/B61 Banded V-Belt, 64-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G887
- DAYTON 5/B66 Banded V-Belt, 69-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13V598
- DAYTON 6/C330 Banded V-Belt, 332-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X766
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 0 Ribs 0450325
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs BX52
- Dayton Power Transmission Belts