Ameri-Vent
Adjustable Gas Vent, 3" Dia.
Mfr # 3EAL
Zoro # G2877725
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 3 in
- For Use With Type B Gas Vent System
- Bend Angle 90 Degrees
- Dimension C 1 1/2 in
- High Temperature Degrees 400 to 550 Degrees F
Explore More Products
- AMERI-VENT Female Vent Adapter, 6" Dia., 6" L 6EUA-F
- AMERI-VENT Standard Tee, 6" Dia., 11-1/2" L 6ET
- AMERI-VENT Pipe Section, 4" Dia., 2 ft. L 4E24
- AMERI-VENT Adjustable Gas Vent, 4" Dia. 4EAL
- AMERI-VENT Kit, 6" Dia. 6EK
- AMERI-VENT Flexible Chimney Liner 6MF25SFL
- AMERI-VENT Pipe Gas Vent Dbl Wall 5X18In 5E18
- AMERI-VENT 4E4 Type B Gas Vent Pipe, 4 in OD, 4 ft L, Galvanized Steel 40000
- AMERI-VENT 16" Standard T B-Vent 16RT
- SELKIRK CHIMNEY PIPE 6X36"" 6T-36 206036
- SELKIRK CHIMNEY PIPE SS 6X12"" 206012U
- Ameri-Vent Gas Vent Pipe