Hein-Werner
Floor Style Transmission Jack, 2000 Lb
Mfr # HW93718
Zoro # G2877926
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,957.99
Key Features
- Type Automotive
- Includes Chains
- Features Wishbone Design
- Standards ANSI/ASME PALD
- Max. Height (In.) 45 1/4 in
Explore More Products
- HEIN-WERNER Telescopic Transmission Jack, 1000 Lb HW93720
- HEIN-WERNER Transmission Jack Adapter, 1000 Lb HW93721
- OTC Transmission Jack, 1000 lb, 35" to 71-5/8 TJH10
- SUNEX ® Tools Truck Transmission Jack 1.5 Ton 7752C
- K-TOOL INTERNATIONAL 2 Ton Transmission Jack KTIXD63517
- AMERICAN FORGE & FOUNDRY Adjustable Floor Transmission Jack, Low Profile Lift, 450 Lb. Capacity 3160
- NORCO PROFESSIONAL LIFTING 1/2 Ton Telescopic Transmission Jack 72500E
- WESTWARD Hydraulic Transmission Lift, 1000 Lbs 5ML72
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,000 lb, Hydraulic 3171A
- WESTWARD Transmission Jack, Heavy Duty, 1.5 Ton 1VW35
- OMEGALIFT Telescopic Transmission Jack, 1 tons 42003
- Hein-Werner Jacks