Kimble Chase
Adapter, Claisen, Transparent, 29/42
Mfr # 161500-2942
Zoro # G2878051
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Upper Ground Mouth Size 29/42
- Lower Ground Mouth Size 29/42
- Color Clear
- Upper Ground Stopper Size 29/42
Explore More Products
- KIMBLE CHASE Adapter, Glass Bushing, Transparent, 14/35 150750-0242
- KIMBLE CHASE Adapter, Vacuum Filtration, Transp, 29/42 178110-2942
- KIMBLE CHASE Adapter, Thermometer, Transparent, 29/42 205500-2440
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 F19960-0000
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. H121410
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe FASN07
- CHEMGLASS Adapter, Splash Guard, 24/40 CG-1041-F-03
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 A381410
- SPECTRUM Sterile Female-Female Luer Lock Co, PK10 553-10714
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 45/50 CS004550
- CHEMGLASS Adapter, Distillation, 24/40 CG-1022-01
- Kimble Chase Lab Adapters & Joints