Zoro Select
Push-In Rivet, Dome Head, 0.238 in Dia., 9/32 in L, Nylon Body, 40 PK
Mfr # 27PIF0058
Zoro # G2878592
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Inch
- Color White
- Rivet Shank Type Split
Explore More Products
- ZORO SELECT Push-In Rivet, 1/2 in Dia., Nylon Body, 25 PK 1239PK
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 23 mm L, Nylon Body, 25 PK 2133PK
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Plastic Body, 25 PK 5440PK
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK 5RKT9
- ZORO SELECT Push-In Rivet, Flat Head, Nylon Body, 50 PK 5ZDR4
- ZORO SELECT Push-In Rivet, Dome Head, 0.219 in Dia., 3/4 in L, Nylon Body, 50 PK 5610PK
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 14 mm L, Nylon Body, 25 PK 9081PK
- ZORO SELECT Push-In Rivet, Dome Head, 11/32 in Dia., 17 mm L, Nylon Body, 10 PK 10112PK
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 10 mm L, Nylon Body, 15 PK 9292PK
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK 5ZLW8
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 20 mm L, Nylon Body, 50 PK 5RKK2
- Zoro Select Push-In Rivets