Prime Edge
Knife Maintance Tool, Hand Held, Ceramic
Mfr # HPE-2
Zoro # G2879064
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Size Knifes
- Construction Hand Held, Ceramic
- Function Straightens and Restores Knifes Edge Between Full Sharpening
- Base Size (In.) 7.3
- Includes USDA Approval
Explore More Products
- PRIME EDGE Knife Maintance Tool, Table Mounted, 7 In HES-2
- PRIME EDGE Knife Maintance Tool, Table Mounted, 12 In HES-3
- PRIME EDGE Knife Maintance Tool, Hand Held, SS HPE-1
- PRIME EDGE Mounting Base, For 2KUY9 Maintence Tool HES-3-3B-2
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 8" x 11" 4118DG
- HHIP .010" Concave Radius Diamond Dresser 3900-0086
- DAYTON Grinder Tool Stand 4Z154
- PALMGREN Large Wheel Dresser 9682902
- BALDOR-RELIANCE Baldor-Reliance GA16 Pedestal for 6" to 10" Grinders GA16
- HHIP 1/4 Carat X 3/8 X 3" Single Point Diamond Dresser 3900-0072
- OREGON Vise Handle, fits Oregon Bench Chain Grinders 510A, 511A 534550
- Prime Edge Bench Grinder Accessories