Stanley

Snap-off Utility Blade, 18mm W, PK50


$13.09
/pk 50, $0.26/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 18 mm
  • Length 4 1/4 in
  • Material Stainless Steel
  • Features Blade Change Snap-End Cap
  • Blade Width 11/16 in
See all product information