Naugatuck
Float Ball, Round, SS, 7 In
Mfr # GR70S421HE
Zoro # G2879396
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquid Level
- Thread Type IPS Thread
- Material of Construction stainless steel
- Thread Size 1/4 in
- Float Weight 23.18 oz
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 6 In GRT60S418B
- NAUGATUCK Float Ball, Round, SS, 6 In GR60S418HE
- NAUGATUCK Float Ball, Round, SS, 9 In GR90S418HF
- NAUGATUCK Float Ball, Round, Copper, 10 In GRC1020RE
- NAUGATUCK Float Ball, Round, Copper, 6 In GRC6023RD
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In GR-800S
- NAUGATUCK Float Ball, Round, SS, 8 In GRT80S421C
- NAUGATUCK Float Ball, Round, SS, 8 In GR80S421HF
- NAUGATUCK Float Ball, Oblong, Copper, 6 In GR6X1021CU
- KERICK Float Ball, Round, Polyethylene, 8 In PF08-516
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-5-7/8 in. Rod RK-PRV-4
- Naugatuck Valve Parts