Thomson
Support Rail, Steel, 1.500 In D, 24 In
Mfr # LSR24-PDL24
Zoro # G2879922
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Length 24 in
- Material Steel
- Dimension B 0.93 in
- Mounting Hole Center to Center 8
Explore More Products
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In QSSS 3/4 L 24
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In QS 1 1/2 L 48
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm QS 12 MM 1000
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In 1 SOFT CTL 72
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm 12MM SOFT CTL X 500MM
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm QS 40 MM 1000
- THOMSON Shaft, Carbon Steel, 0.500 In D, 12 In 1/2 SOFT CTL X 12
- THOMSON Rail Assy, Alum & Steel, 0.625 In D, 48 In SRA10L48
- THOMSON Support Rail, Steel, .750 In D, 24 In LSR12-PDL24
- NB Shaft, SS, 0.500 In D, 12.00 In SFWS8X12FS103
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 531HP35
- Thomson Linear Shafts & Support Rails