Eaton

Nonreversing IEC Magnetic Motor Starter, 1NO


$508.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 0.3 to 1.6
  • Type Non-combination non-reversing starter
  • Enclosure NEMA Rating 1
  • Auxiliary Contact Form 1NO/1NC
  • HP @ 3 Phase - 240V 3 hp
See all product information