Shop Alternate Products
This Product is Discontinued
Current
Halogen Sealed Beam Spotlight, PAR46, 50W (Discontinued)
Mfr # H7635
Zoro # G2881785
This Product is Discontinued
Key Features
- Bulb Shape PAR46
- Bulb Base Type Screw Terminals
- Light Appearance 3000 to 3999K, Warm White
- Watts 50
- Bulb Color Temp. 3000K