Westward
1/2 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXK5
Zoro # G2882713
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 5/16 in
- Material Alloy Steel
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide 4LXK8
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide 4LXK9
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide 4LXK7
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide 4LXY7
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide 4LXU2
- WESTWARD 1/2 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide 4LXP4
- WESTWARD 3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide 4LYU3
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide 5MR96
- WESTWARD 1/4 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide 4LXZ5
- WRIGHT TOOL 1 in Drive Impact Socket 27 mm, 6 Deep, black oxide 89-27MM
- PROTO 3/4 in Drive Impact Socket 30 mm, 12 Deep, black oxide J07530MLT
- Westward Sockets & Ratchets