Klein Tools

1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch


$9.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • SAE or Metric SAE
  • Bit Style Nut Driver
  • Number of Pieces 1
  • Handle Type Molded
  • Overall Length 1 1/2 in
See all product information