Zsi
CushionedClampStrut Mounted, Tube Sz 3 In, Width (In.): 1 5/8 in
Mfr # 050N054
Zoro # G2884165
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 4 27/64 in
- Width (In.) 1 5/8 in
Explore More Products
- ZSI Tube Clamp, Single, 3/4" Clamping Od 265023
- ZSI Cushion Claw, 1/4 In OD Tube, Strut Mount CL-04
- ZSI Cushion Claw, 1/2 In OD Tube, CLS-08
- ZSI Beta Clamps, Standard, 1/2 In Tube, C S2008C
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube S2008S
- ZSI Beta Clamps, Standard, 1/2 In Pipe, AL S3014S-AL
- ZSI Insulated Strut Clamp, 3 1/8"OD, 6 3/8"W UX31815SS
- ZSI Heavy Clamp, 3-1/2" Tube, Stack H7057B
- ZSI U-Bolt Pipe Clamp, 4.17"H, STL, 2"PipeSize UB2PANH
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 1/2 In COPC0150CP
- ZSI Beta Clamps, Heavy Series, 1/2 In Tube, C H3008C
- Zsi Pipe & Tube Clamps