Zoro Select
Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK
Mfr # 2TJ79
Zoro # G2884594
$14.03
14% off
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/8"-16
- Head Width 9/16 in
- Drive Hex
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2 in L, 25 PK 821727G
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK 821733G
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK 821730G
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK M01256.060.0020
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 5/8 in L, 50 PK U01258.025.0062
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 100 mm L, 25 PK M01256.120.0100
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 80 mm L, 50 PK M01256.100.0080
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 20 mm L, 2500 PK M612MWW8
- ZORO SELECT Grade 9, 7/8"-9 Flange Bolt, Plain Alloy Steel, 2-1/4 in L, 5 PK 722158G
- NEWPORT FASTENERS Grade 8, 5/8"-18 Flange Bolt, Black Phosphate Steel, 3 in L, 125 PK 449878
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 15 PK 822255G
- Zoro Select Flange Bolts