Shop Alternate Products
This Product is Discontinued
Square D
240VAC Non-Reversing Magnetic Contactor 2P 27A NEMA 1 (Discontinued)
Mfr # 8502SCO1V03
Zoro # G2884901
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Non-Reversing
- Full Load Amps 27 A
- Number of Poles 2
- NEMA Contactor Size 1
- Reversing No