Aignep Usa
Swivel Branch Tee, 4mm Tube Sz, PK5
Mfr # 50210N-4-1/4-PK5
Zoro # G2885206
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Basic Pipe Fitting Material Metal
- Temp. Range 0 Degrees to 160 Degrees F
Explore More Products
- AIGNEP USA Tube Union, 5mm Tube Sz, Brass, PK5 50040N-5-PK5
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 50115N-6-M5-PK5
- AIGNEP USA Male Swivel 90 Deg Elbow, Brass, 1/8In, Pk5 87110-02-02
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/8, PK5 87210-02-02
- AIGNEP USA Swivel Elbow, 90 Deg, 12mm Tube Sz, PK3 50110N-12-3/8-PK3
- AIGNEP USA Bulkhead Union, 4mm Tube Sz, Brass, PK5 50050N-4-PK5
- AIGNEP USA M5 x 4mm BSPP x Tube SS Swivel Branch Tee 60215-4-M5
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/32In, Pk5 87110-53-04
- AIGNEP USA Swivel Elbow, 90 Deg, 14mm Tube Sz, PK3 50110N-14-3/8-PK3
- DIXON King Combo ST Nipple, 3", NPT 2-1/2" STC3530
- MILTON Hose Fitting, MNPT x FNPT, 3/8" x 1/4" 651
- Aignep Usa Hose Fittings