Newborn
Push Disk, For 3EAD9, 4 to 1 Mix Ratio
Mfr # P-83-5-19
Zoro # G2885434
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Dispensing and Mixing Two-Component Epoxy
- Mixing Ratio 4:01
- Material Steel
- For Use With 375 mL Cartridges, Two-Component Epoxy
- Color Black, Silver
Explore More Products
- NEWBORN Push Disk, For 3EAD9, 1 to 1, 2 to 1 Ratios P-83-5-29
- NEWBORN Push Disk, For 3EAE1, 1 to 1 Mix Ratio P-85-68
- NEWBORN Push Disk, For 3EAE1, 10 to 1 Mix Ratio P-85-19
- NEWBORN Push Disk, For 3EAE1, 1 to 1, 2 to 1 Ratios P-85-60
- NEWBORN Push Disk, For 3EAE1, For 3 Mix Ratios P-85-42
- NEWBORN Push Disk, For 3EAD9, For 3 Mix Ratios P-83-5-42
- FASTCAP Yorker Tip, For 3KZP6, PK5 GB.YORKER TIP
- FASTCAP Lid Ring, Replacement, For 3KZP6 GB.LID-RING
- LOCTITE Nozzle, For Use With 50mL Cartridges, PK10 1573153
- DEVCON Mixing Nozzle, Mixing Ratio 1:1, 10:1, 2:1, Threaded, Clear 14285
- LOCTITE Mixing Nozzle, White, Includes 20 Elements, Pack of 3 1100962
- Newborn Two-Part Adhesive Applicators & Nozzles