Miller Fluid Power
Hydraulic Cylinder, 32mm Bore, 25mm Stroke
Mfr # 32 TNCHE3T9A x 25.00
Zoro # G2885531
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Double Acting
- Bore Dia. 32 mm
- Stroke Length 25 mm
- Retracted Length 89 mm
- Extended Length 114 mm
Explore More Products
- MILLER FLUID POWER Hydraulic Cylinder, 32mm Bore, 50mm Stroke 32 TNCHE3T9A x 50.00
- MILLER FLUID POWER Hydraulic Cylinder, 63mm Bore, 50mm Stroke 63 TNCHE3T9A x 50.00
- MILLER FLUID POWER Hydraulic Cylinder, 40mm Bore, 50mm Stroke 40 TNCHE3T9A x 50.00
- MILLER FLUID POWER Hydraulic Cylinder, 20mm Bore, 25mm Stroke 20 TNCHE3T9A x 25.00
- MILLER FLUID POWER Hydraulic Cylinder, 25mm Bore, 50mm Stroke 25 TNCHE3T9A x 50.00
- MILLER FLUID POWER Cylinder, hyd, 32mm Bore, 100mm Stroke 32 TNCHE3T9A x 100.00
- PARKER 1.37 Rod Gland Cartridge Kit Hydraulic Cylinder Parts And Accessory RG02MA0135
- PASCAL Flange Clamp Cylinder Hydraulic Cylinder CLX63-FE 42248B
- KOSMEK Swing Clamp Hydraulic Cylinder LV0753-CL
- Miller Fluid Power Hydraulic Compact Cylinders