- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Power Relays
- /
- Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO
Schneider Electric
Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO
Mfr # 9AS3D24
Zoro # G2885994
$12.09
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 30A @ 28V
- AC Contact Rating - Relay 30A @ 240V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Bottom Flange
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
9AS3D24
-
Zoro #
G2885994
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 1.1 in |
Body Width - Relay | 1.06 in |
Dimensions | 1.10"H, 1.06"W, 1.95"D |
Body Depth - Relay | 1.95 in |
Body Height - Relay | 1.1 in |
Overall Depth | 1.09 in |
Body Height | 1.97 in |
Body Depth | 0.11 in |
Body Width | 1.08 in |
Width | 1.07 in (27.3 mm) |
Depth | 1.09 in (27.8 mm) |
Height | 1.97 in (50 mm) |
Details
Item - Relay | Enclosed Power Relay |
Coil Volts | 24V DC |
DC Contact Rating - Relay | 30A @ 28V |
AC Contact Rating - Relay | 30A @ 240V |
Number of Pins - Relay | 4 |
Contact Form - Relay | SPST-NO |
Mounting - Relay | Bottom Flange |
Power Consumption - Relay | 2.8 W |
Contact Material | Silver Alloy |
Electrical Connection - Power Relay | 1/4 in Tab Terminal |
Hz - Electrical | 50/60 Hz |
Contact Amp Rating (Resistive) | 30A @ 240VAC/28VDC |
HP @ 120V | 1 |
Number of Poles | 1 |
Pins | 4 |
HP @ 240V | 2 |
Standards | UL60947-4-1 |
Electrical Connection | Faston Terminal |
Coil Rating | 2.8VA, 1.0W |
Hz | 50/60 |
Contact Form | SPST-NO |
Item | Enclosed Power Relay |
Features | Class F Coil Insulation |
Mounting | Flange, Bottom |
Contact Amp Rating (Inductive) | 22A @ 120V AC-8a |
Environmental Protection | Sealed |
Frequency | 50/60 Hz |
Mounting Style | Panel Flange |
For Use With | Alarm Systems, HVAC Equipment, Motor Controls |
Contact Rating (DC) | 30 A @ 28V |
Number of Pins | 4 |
Base Type | Flange |
Dielectric Strength | 1,500V Between Contacts with Micro Disconnection, 2,500V AC Between Coil and Contact |
Socket Code Configurator | Surface (Top Flange) / 4 |
Sealing | Sealed |
Resistance Properties | Shock-Resistant, Vibration-Resistant |
Coil Voltage | 24V DC |
Operating Current | 10 A at 277V (Ballast), 22 A at 20V AC (Full Load), 24 A at 240V AC (Resistive Load), 30 A at 240V AC, 30 A at 28V DC (Resistive Load), 98 A at 120V AC (Locked Rotor) |
Contact Rating (AC) | 10 A @ 277V, 22 A @ 20V, 24 A @ 240V, 30 A @ 240V, 98 A @ 120V |
Weight | 1.12 oz |
Power Consumption | 2.8 W |
Coil Voltage Type | DC |
Mechanical Operating Durability | 10,000,000 |
Coil Resistance | 660 ohm |
Motor Rated | Yes |
Response Time | 20 msec |
Series | 9A Power Series |
Relay Mounting Style | Surface (Top Flange) |
Electrical Connection Type | Tab |
Horsepower @ 240V AC | 2 hp |
Horsepower @ 120V AC | 1 hp |
Electrical Operating Durability | 100,000 |
Maximum Switching Voltage | 277V AC, 28V DC |
Input Voltage | 24V DC |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 104 Degrees F |
Mounting Type | panel flange |
Dielectric Voltage | 2500 V AC between coil and contact || 1500 V between contacts with micro disconnection |
Switching Voltage | 277 V AC || 28 V DC |
Protection Category | RT III |
Operating Temp. Range | -40-40°C |
Rated Power in HP | 1 hp at 125 V AC; 2 hp at 250 V AC |
Contact Composition | NO |
[Uc] control circuit voltage | 24 V DC |
Drop-out Voltage Threshold | >= 0.1 Uc |
Average Resistance | 660 Ohm at 73°F (23°C) +/- 10 % |
Vibration Resistance | +/- 0.75 mm 10 to 55 Hz operating; +/- 0.75 mm 10 to 55 Hz not operating |
Rated Operational Current | 30 A at 240 V AC-1; 30 A at 28 V DC (on resistive load); 24 A at 240 V AC (on resistive load); 98 A at 120 V AC-8a (locked rotor); 22 A at 120 V AC-8a (full load); 10 A at 277 V AC-5a (ballast) |
Rated Power in VA | 470 VA at 240 V on pilot duty |
Network Frequency | 50-60 Hz |
ambient temperature range - operational | -40 to 104°F (-40 to 40°C) |
Connections Terminals | Faston terminals contact terminal AWG 12...AWG 10, connection size: 6.35 x 0.8 mm; Faston terminals coil terminal AWG 22...AWG 14, connection size: 4.8 x 0.5 mm |
Shock Resistance | 10 gn operating; 100 gn not operating |
Control Circuit Voltage Limits | 0.8...1.1 Uc |
Mechanical Durability | 10000000 cycles |
Release Time | 10 ms |
Load Current | 30 A |
Pollution Degree | 3 |
Ambient Temperature Range - Storage | -40 to 185°F (-40 to 85°C) |
Operating Position | Any position |
Product Range | Harmony |
Product Type | Power relay |
Operate Time | 20 ms |
Average Coil Consumption | 0.9 W |
Rated Impulse Withstand Voltage | 4 kV 1.2/50µs |
Rated Insulation Voltage | 320 V |
Electrical Durability | 100000 cycles, 30 A at 240 V, AC-1; 50000 cycles for resistive load, 30 A at 28 V, DC; 100000 cycles for resistive load, 24 A at 240 V, AC; 30000 cycles for full load, 22 A at 120 V, AC-8a; 1000 cycles for motor load; 6000 cycles for ballast load, 10 A at 277 V, AC-5a |
Switch Function | SPST |
Contacts Material | Silver alloy contacts |
Product Certifications | UL |
Minimum Switching Capacity | 5 W at 1 A, 5 V DC; 12 VA at 1 A, 12 V AC |
Status Indicator | No Indicator |
Description
Enclosed Power Relay, Coil Voltage 24V DC, Contact Form SPST-NO, Electrical Connection Faston Terminal, Number of Pins 4, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V, 22 A @ 20V, 24 A @ 240V, 30 A @ 240V, 98 A @ 120V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style Panel Flange, Body Depth 0.11 in, Body Height 1.97 in, Body Width 1.08 in, Coil Resistance 660 ohm, Contact Material Silver Alloy
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles 9AS3A240
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles 9AS3A120
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles 9AS3D12
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles 92S11D22D-12D
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles 8501CO16V20
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles 199AX-13
- SCHNEIDER ELECTRIC Relay, 2CO, 5A-250VAC, 230VAC, Coil Ltb RXG21P7
- SCHNEIDER ELECTRIC Relay, 2CO, 5A-250VAC, 230VAC, Coil Led RXG23P7
- SCHNEIDER ELECTRIC Relay, 1CO, 10A-250VAC, 12VDC, Coil Led RXG13JD
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC 3TX7130-0DF13
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles 199ADBX-4
- Schneider Electric Power Relays