Bell Outdoor
1 -Gang Weatherproof Cluster Cover, 2.844" W, 4.594" H, Zinc
Mfr # 5186-0
Zoro # G2886484
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Number of Gangs 1
- Height 4.594"
- Width 2.844"
- Depth 1.063 in
Explore More Products
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.781" W, 4.531" H 5174-0
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray 5173-0
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.75" W, 4.5" H 5028-0
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.813" W, 4.563" H 5146-1
- BELL OUTDOOR 3 -Gang Round Weatherproof Cluster Cover, 4.125" W, 4.125" H 5197-1
- BELL OUTDOOR 1 -Gang Horizontal Weatherproof Cover, 2.376" W, 2.813" H, Aluminum 5152-0
- BELL OUTDOOR Round Weatherproof Combo Cover, 8" W, 4.125" H, 3.336 in L 5625-2
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.88" W, 4.75" H PTC200GY
- BELL OUTDOOR 1 -Gang Horizontal Weatherproof Cover, 2.9" W, 8.5" H 5839-6WRTR
- KILLARK 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-14/25" W, 4-14/25" H, 4.75 in L 2FAC
- INTERMATIC Plastic In-Use Weatherproof Cover/2-Gang WP5225C
- Bell Outdoor Weatherproof Box Covers