Dayton
Pillow Block Bearing, Sleeve, 3/4" Bore
Mfr # 1F634
Zoro # G2887963
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Shaft Locking Type None
- Bearing Housing Material Type Pressed Stainless Steel
- Bearing Insert Material UHMW Polyethylene
- Bolt Hole Center-to-Center 3 in
Explore More Products
- DAYTON Pillow Block Bearing, Sleeve, 1/2" Bore 1F638
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore 1F632
- DAYTON Pillow Block Bearing, Sleeve, 5/8" Bore 1F636
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore 3FCP6
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore 3FCT1
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore 3FDA3
- DAYTON Pillow Block Bearing, Sleeve, 5/8" Bore 1F622
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore 3FCU5
- DAYTON Pillow Block Bearing, Ball, 2" Bore 3FDD1
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-211 126820 P2B SCM 211
- DODGE Sleeve Bearing, Rigid Babbitted Journal Bearing, Split Housing Pillow Blck, 4 Bolt Base, P4B-BAR-307 004090 P4B-BAR-307
- Dayton Pillow Block & Flange Bearings