Shop Alternate Products
This Product is Discontinued
Duracell
Button Cell Battery, 370/371, Silver Oxide (Discontinued)
Mfr # D370/371BPK
Zoro # G2888322
This Product is Discontinued
Key Features
- Battery Size 370/371
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.5V DC
- Diameter 0.369"
- Battery Type Silver Oxide