Dayton
120VAC Non-Reversing Definite Purpose Contactor 2P 25A
Mfr # 6GNY9
Zoro # G2889214
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 30 A
- Reversing No
- HP @ 1 Phase - 120V 2 hp
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A 6GNY7
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A 6GNY8
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A 6GNZ1
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 30A 6GNY4
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A 783XZ1
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A 6GNP6
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A 6GNV2
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 3P 90A 6GNV7
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 63A 6GNR0
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A 6GNZ6
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 277V AC, 50/60 Hz 8910DPA63V04
- Dayton Motor Controls