Shop Alternate Products
This Product is Discontinued
Brady
Portable Lockout Kit, Filled, 15 (Discontinued)
Mfr # LK041R
Zoro # G2891113
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application General Lockout
- Includes (1) 4 ft Lockout Chain, (1) Lockout Box, (3) 1.5 in Steel Lockout Hasp (49255), (3) Aluminum Lockout Padlocks 1.5 in Shackle KA Red, (3) Lockout Tag with Ties
- Number of Components 15
- Standards OSHA
- Key Type Keyed Alike