Palmetto Packing

Packing Seal, 3/4 Sq In., 25 Ft


$242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Square (In.) 3/4 in
  • Length 25 ft
  • Material Acrylic/Graphite
  • Lubrication - Packing Seals Yes
  • Max. Pressure for Pumps (PSI) 300 psi
See all product information