Morse
Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEAS04 -7'8-1/2
Zoro # G2893204
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stationary and Portable Woodmill and Re-Saw Machines
- Width 1/4"
- Teeth per Inch 4
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Achiever Series ZWEG083C46A-11' 6
- MORSE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Challenger Series ZWEG083C46S-12' 0
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C812M42-9' 11-1/2
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR06 -5'4-1/2
- MORSE Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR14-5'4
- MORSE 9Ft 8 X 1 X .035 Long Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick 3055461160
- MORSE - 11' 6" x 1" x 0.035 Bimetal Independence II 4/6 Band Saw Blade 5555461380BX1
- MORSE Band Saw Blade 15Ft 11 X 3 /4 X .032, 15 ft. 11 in L, 3/4" W, Carbide Grit TPI, 0.032" Thick 7444001910
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Challenger Series ZWEG083C46S-11' 6
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 477313
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 442168
- Morse Power Saw Blades