Innovative Components
T Handle Lock Pin, 2, 1/2, SS
Mfr # GL8X2000T----X0
Zoro # G2894123
$32.24
22% off
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T Handle
- Grip Length 2 in
- Pin Dia. 1/2 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Explore More Products
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/4 GL4X2000R----X0
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.68 In, 3/8-16, 0.37 GP6C---R-----21
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.40 In, 1/4-20, SS GP4C--SM--L--70
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/4 In, Pin 1/2 In PR8X----OVL--70
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3.5 In, 1/2 GL8X3500R----X0
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3 In, 3/8 GL6X3000R----X0
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1/2 Grip, SS GL3X0500L----X0
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In PR4X----RND--70
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 1/2 In, Pin5/16 In PR5X----RND--70
- J.W. WINCO GN822-5-B-ST Mini Indexing Plunger Steel 8XRM1
- J.W. WINCO GN612-8-M16X1.5-A-NI Indexing Plunger 612-8-M16X1.5-A-NI
- Innovative Components Detent, Lock, Pop And Plunger Pins