Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4" FNPT Brass Ball Valve Inline (Discontinued)
Mfr # 1WMK5
Zoro # G2894385
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Port Standard
- Ball Valve Basic Body Material Brass