Norton Abrasives
PSA Disc Roll, 6 Hole, 6 In, P120G, AlO
Mfr # 66261131513
Zoro # G2894796
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P120
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P80GSC 66254487415
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 120 Grit 66261136355
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 6in, 120G 66260306382
- NORTON ABRASIVES PSA Disc Roll 6In. 400 Grit A/O 31471
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P220G, AlO 66261131493
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6 In, P600G, AlO 66261131503
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA VACUUM A/O DISC ROLL P220 GRIT 66261131493
- NORTON ABRASIVES PSA Disc Roll 5In. 100 Grit A/O 49829
- NORTON ABRASIVES PSA Disc 6In. 320 Grit A/O 83831
- SHARK INDUSTRIES 3" 50 Grit Zirconia Mini Grinding Discs 50 Pk 13256
- 3M Gold Sheet, 2-3/4"x 16", PK250 02470
- Norton Abrasives Adhesive Discs