Zoro Select
Grade 8, 1"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L
Mfr # U04360.101.0600
Zoro # G2895177
$10.00
27% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-14
- Fastener Length 6 in
- Head Width 1-1/2 in
- Drive External Hex
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK M01210.060.0040
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK M01200.050.0040
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 25 PK M55010.120.0016
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK U01060.050.0200
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L, 5 PK U04104.075.0600
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L N04100.112.0550
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/4 in L, 10 PK N04104.043.0325
- ZORO SELECT Not Graded, #10-32 Hex Head Cap Screw, Anodized Peek, 1/4 in L, 10 PK PK1032-14HH-01
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK M01060.120.0100
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK U01060.050.0400
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 5 PK U04104.050.0500
- Zoro Select Hex Head Cap Screws