- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Cartridge, Black/White, 96 In. W
Shop Alternate Products
This Product is Discontinued
Brady
Label Cartridge, Black/White, 96 In. W (Discontinued)
Mfr # XPS-187-CONT
Zoro # G2896031
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT
- Color Black on White
- Width 3/16"
- Length 8 ft.
- Height 21/64"
Customers Also Purchased
- Brand Brady
-
MFR #
XPS-187-CONT
-
Zoro #
G2896031
- UPC # 662820643036
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/16" |
Length | 8 ft. |
Height | 21/64" |
Max. Wire Size | 12 AWG |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.15 in |
Roll Length | 8 ft |
Roll Width | 21/64 in |
For Wire Diameter | 0.062 in to 0.15 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 21/64 in x 8 ft |
Details
Printer Series Compatibility | IDXPERT |
Item | Label Tape Cartridge |
Color | Black on White |
Material | Polyolefin |
Labels per Roll | Continuous |
Tape Material | Polyolefin |
Printer Series Compatability | IDXPERT(TM) |
Application | Cable and Wire Marking, Panel Labeling |
For Use With | IDXPERT(TM) Handheld Label Maker |
Standards | ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized |
Shrink Ratio | 3:1 |
Temp. Range | -67 Degrees to 275 Degrees F |
Label Type | Heat Shrink Sleeves |
Adhesive Material | Not Applicable |
Minimum Service Temperature | -67 Degrees F |
Adhesive Properties | Non-Adhesive |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Black/White ( Matte ) |
For Print Method | Thermal-Transfer |
Label Media Format | Continuous Roll Cartridge |
Product Type | Wire Marking Sleeve |
For Wire Gauge | 10 AWG to 20 AWG |
Resistance Properties | Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant |
Label Color | Black/White |
Label Finish | Matte |
Label Material | Polyolefin |
Recommended Ribbon | R4300 |
Material Series | B-342 |
Maximum Wire Gauge | 10 AWG |
Minimum Wire Gauge | 20 AWG |
Label Attachment Style | Heat Shrink Sleeve |
Compatible Mfr Part Number | R4300 |
Material Properties | Heat-Shrinkable |
Labels per Row | 1 |
Maximum Service Temperature | 275 Degrees F |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300