Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Spool Cart, Cap 300Lb (Discontinued)
Mfr # BSC2L3A2B
Zoro # G2897011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 23 1/4 in
- Overall Depth 18-3/4"
- Overall Height 46 in
- Number of Spindles 5
- Material Steel