Packers Kromer
Tool Balancer, 20-30 lbs, 6.5 ft, Nylon
Mfr # 7230-4
Zoro # G2897255
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7230
- For Tool Weighing 19.80 to 30.90 lb
- Cable Length 6.6 ft
- Ratchet Lock No
- Reel Weight 8.65 lb
Explore More Products
- PACKERS KROMER Tool Balancer, 165-198Lb. 7241-6
- PACKERS KROMER Tool Balancer, 2.6-5.7 lbs, 4.9 ft, Nylon 7228-2
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb 7211-02
- PACKERS KROMER Tool Retractor, 22-30Lb 7221-04
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum 7241-2
- PACKERS KROMER Tool Retractor, 4.4-11Lb 7221-01
- PACKERS KROMER Tool Balancer, 99-132 lbs, 6.5 ft, Alum 7241-4
- PACKERS KROMER Tool Retractor, 8.8-17.6lb 7222-02
- PACKERS KROMER Tool Balancer, 132-165 lbs, 6.5 ft, Alum 7241-5
- INGERSOLL-RAND Balancer, BMDLN-12, BMDLN-12 BMDLN-12
- ENCORE PACKAGING Tool Balancer - 33-49 lbs | 15-22 kg EP-3000-TB-6
- Packers Kromer Tool Balancer