Vibco
Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi
Mfr # CCL-5000
Zoro # G2897851
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty Turbine
- Force Rating 5000 lb.
- CFM @ 80 PSI 50
- Speed @ 60 psi 4000 VPM
- Overall Length 9-3/4"
Explore More Products
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase SPRT-60HD
- VIBCO Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi 55-3
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm GIO-130
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase SPR-21
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm SVRWS-5500
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi V-250
- VIBCO Pneumatic Vibrator, 9000 vpm 40-1
- VIBCO Pneumatic Vibrator, 4000 lb, 11,500 vpm SVRLS-4000
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase JVS14-1-1/2
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi BVS-160
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase SPRT-80
- Vibco Vibrators