S & W
Level Mount, Fixed Stud, 10-24, 1-13/64 in.
Mfr # G-01
Zoro # G2898034
$2.38
12% off
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Load Capacity 250 lb
- Thread Size 10-24
- Leveling Mount Type Fixed Stud
- Base Dia. 1 13/64 in
Explore More Products
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base MN-SW5
- S & W Leveling Mount, Swivel Stud, M20, 3 in Base MB-SW4
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base NSSW-5
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Base Dia.: 2 1/2 in NTS-3
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in SG-013
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. SWD-2A
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base LP4-B3
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base BNYLB48-EL
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base SDTS-3
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base TSW-3OX
- MASON INDUSTRIES Natural Rubber Load Bearing Pad - 10"L x 10"W x 1"H BBNR10X10
- S & W Leveling Feet & Pads