Igus
Mounting Brkt, Med, OW4.57In / 116mm
Mfr # 2610-12PZB
Zoro # G2898375
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 4.6 in
- Cavity Width 3.9 in
- Cavity Height 1.4 in
- Height 2.0 in
Explore More Products
- IGUS Mounting Brkt, Mini, Open, OW1.02In / 26mm 1015-12PZ
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm 350-115-200-0-4
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm 250-10-055-0-4
- IGUS Mounting Brkt, HD, Open, OW9.84In 505000-20-12
- IGUS Mounting Brkt, Mini, Open, OW1.93In/ 49mm 1038-12PZ
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm 350-175-150-0-1
- IGUS Cable Carrier, HD, Open, OW13.78In 5050-30-150-0-1
- IGUS Oil Res Power, PUR, No.14, 4G/Shield, 100ft CF270-UL-25-04-D
- IGUS Cable Carrier, Chain Round, 50mm, Mgntc, 6ft OCR-50-0
- EAGLE BELTING Twisted O-Ring, Plastic, 3/16" x 9", PK50 5403223PLASTIC HOOK
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft MC0950-10.00-RS-200-3V5
- Igus Cable Carriers