Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK
Mfr # M37000.060.0001
Zoro # G2898682
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 11.8 mm
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.6 mm
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M36 Steel, Black Oxide Finish, 2 PK M37000.360.0001
- ZORO SELECT Split Lock Washer, For Screw Size M52 Steel, Black Oxide Finish, 2 PK M37000.520.0001
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK M37000.030.0001
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/4 in Steel, Plain Finish, 10 PK LWHIS225USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK M37020.060.0001
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK M51390.050.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK LWXIS1000USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size 2 in Steel, Zinc Yellow Finish LWHIS2001USA-001BX
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 10 PK LWXIS112USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK M37080.050.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Plain Finish, 50 PK U43150.037.0001
- Zoro Select Split Lock Washers