Insultab
Shrink Tubing, 0.25in ID, Black, 200ft
Mfr # HS-VTN 1/4 Blk 200
Zoro # G2898691
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.25 in
- Shrink Tubing Material Modified Elastomer
- I.D. After Shrinking 0.13 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 HSN-100 1" Blk 6
- INSULTAB Shrink Tubing, 1.0in ID, Black, 100ft HSN-100 1" Blk 100
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 HSK-600 3/8 Clr 6
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 HSK-600 3/16 Clr 48
- INSULTAB Shrink Tubing, 0.125in ID, Black, 200ft HS-VTN 1/8 Blk 200
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 HS-714 3/8 Blk 6
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft HSN-100 2" Blk 50
- INSULTAB Shrink Tubing, 1.5in ID, Black, 6in, PK5 HS-VTN 1-1/2 Blk 6
- INSULTAB Shrink Tubing, 1.5in ID, Clear, 4ft, PK5 HSK-600 1-1/2" Clr 48
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 100FT- Black HS3-075-100-BK
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 6" - 4-Pack - Red 306606
- Insultab Heat Shrink Tubing