Otc
Driver Tool, 3 Handles and 65 Discs
Mfr # 27797
Zoro # G2900834
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Automotive Seal, Bearing Or Bushing Installation Job
- Dia. 1/2 in to 4 1/2 in
- Function Master Set
- Includes 3 Handles and 65 Discs
Explore More Products
- OTC Driver Tool, Handle And 24 Discs 27795
- OTC Bearing Splitter, 1/2 in, 4-5/8 in, 1 Piece 1123
- OTC Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece 1124
- OTC Hub Tamer Grappler Kit, 5 Pieces 6575-2
- OTC Rear Axle Bearing Puller Set 7494A
- OTC Bearing splitter, 1/8 in., 9 in., 6 Pieces 1183
- OTC Front Spindle Puller 7502
- OTC Front Hub Puller, Screw Size 5/8-18 7901
- OTC Universal Bearing Race Puller 661B
- GREY PNEUMATIC BUSHING SPLITTER 7-1/2" LONG CH118
- DAYTON Bearing Tool Set 1X351
- Otc Pullers and Bearing Splitters