Zoro Select
Coat and Garment Hook, Brass, 1-1/8 In
Mfr # 4JH10
Zoro # G2901464
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Solid Brass
- Hook Finish Brass
- Hook Height 1 3/8 in
Explore More Products
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In 4JH13
- ZORO SELECT Coat and Hat Hook, Bronze, L 2 3/4 In 1XNH2
- ZORO SELECT Coat Hook and Bumper 1ECL2
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 1RCH6
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In 4JH12
- ZORO SELECT Hooks, Wall Mount, 3 Hook, Satin Nickel 1XNH9
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In 4JH11
- ZORO SELECT Hook, Coat/Hat, Chrome 4JG65
- ZORO SELECT Heavy Duty Coat Hook, Nickel 1XNG1
- ALATERRE FURNITURE Newport 40" Coat Hook ANNP2471
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish 572B15
- Zoro Select Coat Hooks