Penflex
Flexible Hose Assy, 1-1/2x1-7/8 In, 48In L
Mfr # FTG-24-A-E-48
Zoro # G2902724
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 4 ft
- Fitting Type MNPT x F JIC
- Fitting Size 1-7/8 in x 1-1/2 in
- Max. Working Pressure @ 70 F 472 psi
Explore More Products
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L FTG-32-A-A-CS-48
- PENFLEX Flexible Hose Assy, 1/2-14 In, 36 In L FTG-08-A-A-CS-36
- PENFLEX Flexible Hose Assy, 1/2-14 In, 60 In L FTG-08-A-A-CS-60
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L FTG-16-A-A-CS-12
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L FTG-12-A-E-48
- PENFLEX Flexible Hose Assy, 3/4-14 In, 60 In L FTG-12-A-A-CS-60
- PENFLEX Flexible Hose Assy, 1-1/2 In, 60 In L FTG-24-A-A-CS-60
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 36 In L FTG-32-A-A-CS-36
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 24 In L FTG-32-A-A-CS-24
- KURIYAMA Food Hose, 3/4" ID x 10 ft., Clear FT075-10-TRI-TRI
- EZ-FLO EASTMAN 3/4 in. FHT X 3/4 in. D FHT 6 ft. Stainless Steel Installation Kit 41025
- Penflex Stainless Steel Hose Assembly