Weg
3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 3,485 Nameplate RPM
Mfr # 00536ST3QIE184T-W22
Zoro # G2903004
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 3,001-3,600
- Voltage 460V AC
Explore More Products
- WEG 00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS 00236ET3EJP56J-S
- WEG 00218ES1RFD182T-W22, MOTOR 2HP 4P 182/4T WFF2 00218ES1RFD182T-W22
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM 00156ET3E56C-S
- WEG MOTOR 5HP 4P 182/4T WFF2 00518ET3P184T-W22
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM 04018ET3E324TC-W22
- WEG 3-Phase General Purpose Motor, 150 HP, 444/5T Frame, 460V AC Voltage, 1,780 Nameplate RPM 15018ET3G445T-W22
- WEG 3-Phase Metric Motor, 60 HP, 225S/M Frame, 460V AC Voltage, 1,780 Nameplate RPM 04518ET3Y225S/M-W22
- WEG 01536ET3EHW254TC-S, MOTOR 15HP 2P 254/6TC WCF2 HYDROWASH 01536ET3EHW254TC-S
- WEG 3-Phase IEEE 841 Motor, 1 HP, 145T Frame, 460V AC Voltage, 1,160 Nameplate RPM 00112ST3QIE145T-W22
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage L3507M
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM CEM3663T
- Weg General Purpose AC Motors