Ballotini
Glass Beads Blast Media, Coarse
Mfr # AC (60-120)
Zoro # G2903022
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Glass Beads
- Media Grit Not Rated
- Nominal Dia. Micron Range 125 to 250
- Media Container Size 53 lb
- Media Container Pail
Explore More Products
- BALLOTINI Glass Beads Blast Media, Fine AE (100-170)
- BALLOTINI Ground Glass Blast Media G3 (25-40)
- BALLOTINI Glass Beads Blast Media, Extra Fine AH (170-325)
- BALLOTINI Glass Beads Blast Media, Medium AD (70-140)
- BALLOTINI Blast Media, Glass Beads, Extra Coarse D (50-70)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Aluminum Oxide Abrasive, 80 Grit Medium 50 Lb Bag 447-4
- RAYTECH Porcelain Media, Ball, 1mm 41-210
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive, 20-30 Grit Fine, 50 Lb Bag 4004-2
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size S-230
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit CRN2-40
- RAYTECH Ceramic Media, Polyhedron, 3/8" 41-328
- Ballotini Blast Media