Thomson
Profile Ball Rail, 820mm L, 15 W, 15.70 H
Mfr # 521H15A+820
Zoro # G2903372
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 820 mm
- Overall Width 15 mm
- Overall Height 15.7 mm
- Rail Material Hardened Steel
Explore More Products
- THOMSON Profile Ball Rail, 280mm L, 15 W, 15.70 H 521H15A+280
- THOMSON Profile Ball Rail, 280mm L, 20 W, 19 mm H 521H20A+280
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H 521H25A+1600
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H 521H20A+1000
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H 521H15ARL1500
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H 521H25A+340
- THOMSON Profile Ball Rail, 760mm L, 30 W, 26 mm H 521H30A+760
- THOMSON Linear Guide, Width 2.000 In, Length 12 In 2DA0800BL12
- THOMSON Profile Rail, 400 Series Ball Cage Carriage, 30 Mm, High Precision, B Style, 0 - Clearance Preload 413H30B0
- THK Linear Guide Rail, 160 mm L, 15 mm W HSR15-160L
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H HVR-4-072.000
- Thomson Linear Guides