Solberg
Filter Element, 5.75 Od
Mfr # 31P
Zoro # G2903826
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 3 5/8 in
- Outside Dia. (In.) 5 3/4 in
- For Use with Blower No. 5Z188, 5Z651, 6JD27, 6JD28
- Height (In.) 4 3/4 in
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron 858
- SOLBERG Filter Element, Polyester, 5 Microns 275P
- SOLBERG HEPA Cartridge Filter, PF, 18cfm, 0.3Micron HE842P
- SOLBERG Filter Element, Paper, 2 Microns 234P
- SOLBERG Filter Element, Polyester, 5 Microns 485P
- SOLBERG Element, Intake Filter 19P
- SOLBERG Filter Element, Paper, 2 Micron 812
- SOLBERG Pleated Filter 11
- SOLBERG Pleated Filter 03
- BETA 1 FILTERS Air Filter replacement filter for 2116702 / GARDNER DENVER B1AF0077324
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in M28-06-BK00B
- Solberg Compressor Air Filters