Dayton
Chain Sling, G80, Adj Link, Aly Stl, 10 ft L
Mfr # 4PGW2
Zoro # G2904045
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 2,100 lb
- Sling Capacity @ 45 Degrees 3,000 lb
Explore More Products
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L 2UKD7
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 5 ft. L 2UKD5
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L 4PGW1
- DAYTON Chain Sling, G80, DOS, Alloy Steel, 5 ft. L 2UKE5
- DAYTON Chain Sling, G80, DOS, Alloy Steel, 5 ft. L 2UKD9
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L 4PGW3
- US CARGO CONTROL 3/8" x 6' - Single Leg Chain Sling w/ Sling Hook - Grade 100 38G100SOS-6
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 5 ft 38DOSW10X5
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x3 ft EE2-9802X3-KIN
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOL Sling SF0903G10DOL
- LIFT-ALL Chain Sling, G100SOG, 9/32 in., 6 ft. 932SOGW10X6
- Dayton Slings