Siemens
Miniature Circuit Breaker, 80 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series
Mfr # BQ3B080
Zoro # G2905515
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SIEMENS IEC Supplementary Protector, 15 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41187
- SIEMENS Circuit Breaker, 30, 120/240VAC, 1 Pole ITEQ130
- SIEMENS Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series BQ2B020
- SIEMENS Circuit Breaker, 15, 2 Pole ITED215
- SIEMENS Miniature Circuit Breaker, 30 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B330HH
- SIEMENS Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, Free Standing Mounting Style, FXD6-A Series FXD63B250
- SIEMENS Miniature Circuit Breaker, 35 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series B33500S01
- SIEMENS 2P 50A GF Circ Breaker QF250A
- SIEMENS Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BAFH Series B215AFH
- SEACHOICE 285 Series Surface Mount Circuit Breaker, 40 Amp 11481
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 4 A, Not Rated, 1 Pole, DIN Rail Mounting Style, C60H-DC Series MGN61504
- Siemens Circuit Breakers